NWP Series - Non-Metallic 26 Watt Fluorescent Emergency Power Only Surface Mount Luminaire (Lamp Included) - 120V DC2 - Hub Size 3/4 Inch Npt

Item #: 1153861

Cat #: NWPFE0026DC120A

UPC: 783936067209

Call for price
Company wide:
0 in stock
Documents & Guides
KIL NWPFE0026DC120A 26W FL 12

Overview

KIL NWPFE0026DC120A 26W FL 12
Also known as: 783936067209, NWPFE0026DC120A, KILNWPFE0026DC120A

Specifications

No Specifications Available