Pace 36" LED Vanity, Brushed Nickel

Item #: 1153860

Cat #: 62-915

UPC: 045923329159

Company wide:
0 in stock
Pace 36" LED Vanity Fixture, Brushed Nickel Finish

Overview

Pace 36" LED Vanity Fixture, Brushed Nickel Finish

Nuvo's Pace 36 inch LED wall sconce is an understated lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this brushed Nickel wall sconce. This elegant sconce features integrated LED delivering warm white light. Contemporary and sophisticated, Pace adds style to any home decor.

Also known as: 045923329159, 62-915, SAT62915

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color: Brushed Nickel
Color Rendering Index (CRI): 90+
Lumens: 3120
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 39
Color: Brushed Nickel
Lumens: 3120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes