GRN XEN FL 12-80VDC WALL+GRD

Item #: 1153838

Cat #: NVSZMFG26GBG

UPC: 783936071282

$ 2363.77 EA
Company wide:
0 in stock
Documents & Guides
NV2 Series - Gray Non-Metallic Corrosion Resistant Medium Flashing Xenon Light Fixture (Lamp Included) - 3/4 Inch Wall Mount With Green Strobelight And Guard - 12-80VDC/24VAC

Overview

NV2 Series - Gray Non-Metallic Corrosion Resistant Medium Flashing Xenon Light Fixture (Lamp Included) - 3/4 Inch Wall Mount With Green Strobelight And Guard - 12-80VDC/24VAC
Also known as: 783936071282, NVSZMFG26GBG, KILNVSZMFG26GBG

Features & Benefits

  • NVSZ Series Xenon with 10,000 hours expected life flashing only.
  • Available in five colors colors - red, green, amber, blue and clear.
  • Xenon flash rate 60 to 80 per minute
  • Can be mounted in any orientation including lens in the UP or SIDE positions.
  • Materials: High strength 30% glass-filled thermoset polyester body with Lexan® lens. Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor applications

Specifications

No Specifications Available