Hazardous Beacon, NVS Series, Compact LED, 120-240VAC, Clear

Item #: 1153758

Cat #: NVSLCSG25CXG

UPC: 783936070650

$ 1879.58 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Location Beacon, NVS Series, Compact Steady LED, 120-240 Volt AC, 3/4 Ceiling Mount, Clear Lens, High Strength Thermoset Polyester Housing with Guard

Overview

Hazardous Location Beacon, NVS Series, Compact Steady LED, 120-240 Volt AC, 3/4 Ceiling Mount, Clear Lens, High Strength Thermoset Polyester Housing with Guard

These new signal luminaires can be excellent warning devices in corrosive, wet NEMA 4X harsh environments, and in hazardous locations.

NVS signals contain no exposed glass and carry Class II, F&G ratings required for many food processing areas.

Also known as: 783936070650, NVSLCSG25CXG, KILNVSLCSG25CXG

Features & Benefits

  • NVSL Series LED with very compact profile and 50,000 hours expected life steady - on or flashing.
  • NVSZ Series Xenon with 10,000 hours expected life flashing only.
  • LED utilizes inverted cone design to provide full 360 degree coverage for more light projection.
  • LED and Xenon available in five colors colors - red, green, amber, blue and clear.
  • Flash rate for LED is 7 micro flashes approximately every second for increased visual perception.
  • Xenon flash rate 60 to 80 per minute
  • Can be mounted in any orientation including lens in the UP or SIDE positions.
  • Materials: High strength 30% glass-filled thermoset polyester body with Lexan® lens. Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor applications

Specifications

Volts AC: 120/240
Light Technology: LED
Color: Gray/Clear
Volts AC: 120/240
Color: Gray/Clear
Light Technology: LED