Hazardous Beacon, NVS Series, Compact LED, 120-240V AC, Blue

Item #: 1153752

Cat #: NVSLCSG25BAG

UPC: 783936070445

$ 1959.96 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Location Beacon, NVS Series, Compact Steady LED, 120 - 240 Volt AC, 3/4 Inch Pendant Mount, Blue Lens, High Strength Thermoset Polyester Housing With Guard.

Overview

Hazardous Location Beacon, NVS Series, Compact Steady LED, 120 - 240 Volt AC, 3/4 Inch Pendant Mount, Blue Lens, High Strength Thermoset Polyester Housing With Guard.
Also known as: 783936070445, NVSLCSG25BAG, KILNVSLCSG25BAG

Features & Benefits

  • NVSL Series LED with very compact profile and 50,000 hours expected life steady - on or flashing.
  • NVSZ Series Xenon with 10,000 hours expected life flashing only.
  • LED utilizes inverted cone design to provide full 360 degree coverage for more light projection.
  • LED and Xenon available in five colors colors - red, green, amber, blue and clear.
  • Flash rate for LED is 7 micro flashes approximately every second for increased visual perception.
  • Xenon flash rate 60 to 80 per minute
  • Can be mounted in any orientation including lens in the UP or SIDE positions.
  • Materials: High strength 30% glass-filled thermoset polyester body with Lexan® lens. Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor applications

Specifications

Color: Blue
Type: Beacon
Color: Blue
Type: Beacon