NV2 Series - Gray Non-Metallic Corrosion Resistant Compact Flashing LED Light Fixture (LED Included) - 3/4 Inch Ceiling Mount With Blue Strobelight And Guard - 12-80VDC

Item #: 1153735

Cat #: NVSLCFG26BXG

UPC: 783936070599

Company wide:
0 in stock
Documents & Guides
KIL NVSLCFG26BXG BLU LED FL 1

Overview

KIL NVSLCFG26BXG BLU LED FL 1
Also known as: 783936070599, NVSLCFG26BXG, KILNVSLCFG26BXG

Features & Benefits

  • NVSL Series LED with very compact profile and 50,000 hours expected life steady - on or flashing.
  • NVSZ Series Xenon with 10,000 hours expected life flashing only.
  • LED utilizes inverted cone design to provide full 360 degree coverage for more light projection.
  • LED and Xenon available in five colors colors - red, green, amber, blue and clear.
  • Flash rate for LED is 7 micro flashes approximately every second for increased visual perception.
  • Xenon flash rate 60 to 80 per minute
  • Can be mounted in any orientation including lens in the UP or SIDE positions.
  • Materials: High strength 30% glass-filled thermoset polyester body with Lexan® lens. Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor applications

Specifications

No Specifications Available