150W Incandescent Pendant with Tempered Globe and Guard

Item #: 1153687

Cat #: NV2IG15AHG

UPC: 783936050577

$ 393.24 EA
Company wide:
0 in stock
Documents & Guides
KIL NV2IG15AHG INCAN 150W PEN

Overview

KIL NV2IG15AHG INCAN 150W PEN
Also known as: 783936050577, NV2IG15AHG, KILNV2IG15AHG

Features & Benefits

  • NV2 Series non-metallic light fixtures combine an outstanding balance of strength, stiffness, toughness and electrical properties
  • Energy and labor saving fluorescent or incandescent models
  • Accessories include polycarbonate dome reflectors and wall extension
  • Molded from 30% glass-filled thermoset polyester for high strength
  • Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor, globe down applications.

Specifications

No Specifications Available