Conduit Body, Type UB, 3", Aluminum

Item #: 1153638

Cat #: MOUB-8-WR

UPC: 783936556024

$ 401.68 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Mo Series Type UB Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 456.0 Cubicinches

Overview

Mo Series Type UB Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 456.0 Cubicinches
Also known as: 783936556024, MOUB-8-WR, KILMOUB8WR

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum