Conduit Body, Type UB, 3", Iron

Item #: 1153637

Cat #: MOUB-8M-WR

UPC: 783936555881

$ 1539.96 EA
Company wide:
15 in stock
Documents & Guides
Mo Series Type UB Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 456.0 Cubicinches

Overview

Mo Series Type UB Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 456.0 Cubicinches
Also known as: 783936555881, MOUB-8M-WR, KILMOUB8MWR

Specifications

Diameter: 3 in
Material: Iron
Diameter: 3 in
Material: Iron