Conduit Body, Type UB, 2", Aluminum

Item #: 1153630

Cat #: MOUB-6-WR

UPC: 783936556000

$ 813.52 EA
Company wide:
4 in stock
Documents & Guides
Mo Series Type UB Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 135.0 Cubicinches

Overview

Mo Series Type UB Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 135.0 Cubicinches
Also known as: 783936556000, MOUB-6-WR, KILMOUB6WR

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum