Conduit Body, Type UB, 2", Iron

Item #: 1153629

Cat #: MOUB-6M-WR

UPC: 783936555867

$ 822.63 EA
Company wide:
16 in stock
Documents & Guides
Mo Series Type UB Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 135.0 Cubicinches

Overview

Mo Series Type UB Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 135.0 Cubicinches
Also known as: 783936555867, MOUB-6M-WR, KILMOUB6MWR

Specifications

Material: Iron
Diameter: 2 in
Material: Iron
Diameter: 2 in