Conduit Body, Type UB, 4", Aluminum

Item #: 1153617

Cat #: MOUB-0-WR

UPC: 783936556048

$ 562.92 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Mo Series Type UB Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 4 Inch, Volume 884.0 Cubicinches

Overview

Mo Series Type UB Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 4 Inch, Volume 884.0 Cubicinches
Also known as: 783936556048, MOUB-0-WR, KILMOUB0WR

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum