Conduit Body, Type UB, 4", Iron

Item #: 1153616

Cat #: MOUB-0M-WR

UPC: 783936555904

$ 3011.37 EA
Company wide:
0 in stock
Documents & Guides
Mo Series Type UB Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 4 Inch, Volume 884.0 Cubicinches

Overview

Mo Series Type UB Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 4 Inch, Volume 884.0 Cubicinches
Also known as: 783936555904, MOUB-0M-WR, KILMOUB0MWR

Specifications

Material: Iron
Diameter: 4 in
Material: Iron
Diameter: 4 in