4" T Hub,Iron Mogul Conduit Body

Item #: 1153599

Cat #: MOT-0M

UPC: 783936555683

$ 3093.41 EA
Company wide:
0 in stock
Documents & Guides
KIL MOT-0M 4 IRON MOGUL TYPE

Overview

KIL MOT-0M 4 IRON MOGUL TYPE

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555683, MOT-0M, KILMOT0M

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Type: Type T
Material: Iron
Hub Diameter: 4 in
Type: Type T
Hub Diameter: 4 in
Material: Iron