
Conduit Body, Type LBD, 3-1/2", Aluminum
Item #: 1153597
Cat #: MOLBD-9-WR
UPC: 783936555591
$ 471.34 EA
Clearance
Price good while supplies last
Company wide:
6
in stock
Documents & Guides
Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3-1/2 Inch, Volume 689.0 Cubicinches
Overview
Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3-1/2 Inch, Volume 689.0 Cubicinches
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936555591, MOLBD-9-WR, KILMOLBD9WR
Features & Benefits
- A raised dome cover permits additional wiring room
- Furnished with captive ss screws and gasket
- LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.
Specifications
| Type: | Type LB |
| Material: | Aluminum |
| Hub Diameter: | 3 1/2 in |
| Type: | Type LB |
| Hub Diameter: | 3 1/2 in |
| Material: | Aluminum |