Conduit Body, Type LBD, 3", Iron

Item #: 1153592

Cat #: MOLBD-8M-WR

UPC: 783936555423

$ 1638.96 EA
Company wide:
8 in stock
Documents & Guides
Mo Series Type LBD Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 319.0 Cubicinches

Overview

Mo Series Type LBD Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 319.0 Cubicinches

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555423, MOLBD-8M-WR, KILMOLBD8MWR

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Material: Iron
Type: Type LB
Hub Diameter: 3 in
Material: Iron
Hub Diameter: 3 in
Type: Type LB