3" LB Hub, Iron Mogul Conduit Body, Gray

Item #: 1153591

Cat #: MOLBD-8M

UPC: 783936555362

$ 1477.97 EA
Company wide:
7 in stock
Documents & Guides
3" LB Hub, Iron Mogul Conduit Body, With Cover & Gasket, Powder Epoxy Paint, Glossy Gray

Overview

3" LB Hub, Iron Mogul Conduit Body, With Cover & Gasket, Powder Epoxy Paint, Glossy Gray

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555362, MOLBD-8M, KILMOLBD8M

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Material: Iron
Type: Type LB
Hub Diameter: 3 in
Material: Iron
Hub Diameter: 3 in
Type: Type LB