3" LB Hub, Aluminum Mogul Conduit Body

Item #: 1153590

Cat #: MOLBD-8

UPC: 783936555522

$ 1646.66 EA
Company wide:
31 in stock
Documents & Guides
3" LB Hub, Aluminum Mogul Conduit Body, With Cover & Gasket, Aluminum, Copper Free (less than 4/10 of 1%), Powder Epoxy Paint, Gray

Overview

3" LB Hub, Aluminum Mogul Conduit Body, With Cover & Gasket, Aluminum, Copper Free (less than 4/10 of 1%), Powder Epoxy Paint, Gray

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555522, MOLBD-8, KILMOLBD8

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Type: Type LBD
Material: Aluminum
Hub Diameter: 3 in
Type: Type LBD
Hub Diameter: 3 in
Material: Aluminum