2-1/2" LB Hub, Aluminum Mogul Conduit Body

Item #: 1153586

Cat #: MOLBD-7

UPC: 783936555515

$ 1470.52 EA
Company wide:
7 in stock
Documents & Guides
2-1/2" LB Hub, Aluminum Mogul Conduit Body, With Cover & Gasket, Aluminum, Copper Free (less than 4/10 of 1%), Powder Epoxy Paint, Gray

Overview

2-1/2" LB Hub, Aluminum Mogul Conduit Body, With Cover & Gasket, Aluminum, Copper Free (less than 4/10 of 1%), Powder Epoxy Paint, Gray

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555515, MOLBD-7, KILMOLBD7

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Material: Aluminum
Material: Aluminum