Conduit Body, Type LBD, 2", Aluminum

Item #: 1153585

Cat #: MOLBD-6-WR

UPC: 783936555560

$ 893.05 EA
Company wide:
3 in stock
Documents & Guides
Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 704.0 Cubic Inches

Overview

Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 704.0 Cubic Inches

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555560, MOLBD-6-WR, KILMOLBD6WR

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Type: Type LBD
Material: Aluminum
Hub Diameter: 2 in
Type: Type LBD
Hub Diameter: 2 in
Material: Aluminum