Conduit Body, Type LBD, 2", Iron

Item #: 1153584

Cat #: MOLBD-6M-WR

UPC: 783936555409

$ 781.60 EA
Company wide:
0 in stock
Documents & Guides
Mo Series Type LBD Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 97.0 Cubic Inches

Overview

Mo Series Type LBD Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 97.0 Cubic Inches

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555409, MOLBD-6M-WR, KILMOLBD6MWR

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Material: Iron
Type: Type LB
Hub Diameter: 2 in
Material: Iron
Hub Diameter: 2 in
Type: Type LB