2" LB Hub, Iron Mogul Conduit Body

Item #: 1153583

Cat #: MOLBD-6M

UPC: 783936555348

$ 253.96 EA
Clearance
Price good while supplies last
Company wide:
15 in stock
Documents & Guides
2" LB Hub, Iron Mogul Conduit Body

Overview

2" LB Hub, Iron Mogul Conduit Body
Also known as: 783936555348, MOLBD-6M, KILMOLBD6M

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Material: Iron
Hub Diameter: 2 in
Material: Iron
Hub Diameter: 2 in