
Conduit Body, Type LBD, 1-1/2", Aluminum
Item #: 1153581
Cat #: MOLBD-5-WR
UPC: 783936555553
$ 91.49 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 1-1/2 Inch, Volume 97.0 Cubic Inch
Overview
Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 1-1/2 Inch, Volume 97.0 Cubic Inch
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936555553, MOLBD-5-WR, KILMOLBD5WR
Features & Benefits
- A raised dome cover permits additional wiring room
- Furnished with captive ss screws and gasket
- LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.
Specifications
| Type: | Type LBD |
| Material: | Aluminum |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LBD |
| Hub Diameter: | 1 1/2 in |
| Material: | Aluminum |