
Conduit Body, Type LBD, 1-1/2", Iron
Item #: 1153580
Cat #: MOLBD-5M-WR
UPC: 783936555393
$ 643.61 EA
Company wide:
2
in stock
Documents & Guides
Mo Series Type LBD Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 1-1/2 Inch, Volume 97.0 Cubicinches
Overview
Mo Series Type LBD Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 1-1/2 Inch, Volume 97.0 Cubicinches
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936555393, MOLBD-5M-WR, KILMOLBD5MWR
Features & Benefits
- A raised dome cover permits additional wiring room
- Furnished with captive ss screws and gasket
- LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.
Specifications
| Material: | Iron |
| Type: | Type LB |
| Hub Diameter: | 1 1/2 in |
| Material: | Iron |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LB |