Conduit Body With Cover and Gasket, Mogul LB Type, 4" Hubs, Iron

Item #: 1153567

Cat #: MOLBD-0M

UPC: 783936555386

$ 902.25 EA
Clearance
Price good while supplies last
Company wide:
17 in stock
Conduit Body With Cover and Gasket, Mogul LB Type, 4 Inch Hubs, Iron With Powder Coat Finish

Overview

Conduit Body With Cover and Gasket, Mogul LB Type, 4 Inch Hubs, Iron With Powder Coat Finish

Mogul fittings are for use when standard conduit bodies do not provide adequate access for wiring area and pulling conductors. Its raised dome cover permits additional room for comfortable access. The Moguls are available in copper-free aluminum or casted Duraloy iron with superior corrosive protected electro-statically applied paint to assure the most reliable corrosion resistance. All moguls are equiped with matching cover and gasket.

Also known as: 783936555386, MOLBD-0M, KILMOLBD0M

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Material: Iron
Number of Hubs: 2
Hub Diameter: 4 in
Material: Iron
Hub Diameter: 4 in
Number of Hubs: 2