Conduit Body, Type C, 3", Iron

Item #: 1153556

Cat #: MOC-8M-WR

UPC: 783936555126

$ 520.79 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
Documents & Guides
Mo Series Type C Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 467.0 Cubic Inches

Overview

Mo Series Type C Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 467.0 Cubic Inches

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555126, MOC-8M-WR, KILMOC8MWR

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Material: Iron
Type: Type C
Hub Diameter: 3 in
Material: Iron
Hub Diameter: 3 in
Type: Type C