
Conduit Body, Type C, 2-1/2", Iron
Item #: 1153552
Cat #: MOC-7M-WR
UPC: 783936555119
$ 343.79 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Documents & Guides
Mo Series Type C Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2-1/2 Inch, Volume 465.0 Cubic Inches
Overview
Mo Series Type C Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2-1/2 Inch, Volume 465.0 Cubic Inches
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936555119, MOC-7M-WR, KILMOC7MWR
Features & Benefits
- A raised dome cover permits additional wiring room
- Furnished with captive ss screws and gasket
- LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.
Specifications
| Material: | Iron |
| Type: | Type C |
| Hub Diameter: | 2 1/2 in |
| Material: | Iron |
| Hub Diameter: | 2 1/2 in |
| Type: | Type C |