Conduit Body, Type C, 2", Aluminum

Item #: 1153549

Cat #: MOC-6-WR

UPC: 783936555249

$ 864.25 EA
Company wide:
43 in stock
Documents & Guides
Mo Series Type C Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 144.0 Cubicinches

Overview

Mo Series Type C Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 144.0 Cubicinches

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555249, MOC-6-WR, KILMOC6WR

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum