2" C Hub, Iron Mogul Conduit Body, Gloss/Gray

Item #: 1153547

Cat #: MOC-6M

UPC: 783936555041

$ 667.43 EA
Company wide:
7 in stock
Documents & Guides
2" C Hub, Iron Mogul Conduit Body With Cover & Gasket, Glossy Gray

Overview

2" C Hub, Iron Mogul Conduit Body With Cover & Gasket, Glossy Gray

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555041, MOC-6M, KILMOC6M

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Material: Iron
Type: Type C
Hub Diameter: 2 in
Material: Iron
Hub Diameter: 2 in
Type: Type C