
Conduit Body, Type C, 1-1/2", Aluminum
Item #: 1153545
Cat #: MOC-5-WR
UPC: 783936555232
$ 134.17 EA
Clearance
Price good while supplies last
Company wide:
170
in stock
Documents & Guides
Mo Series Type C Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 1-1/2 Inch, Volume 144.0 Cubic Inches
Overview
Mo Series Type C Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 1-1/2 Inch, Volume 144.0 Cubic Inches
Also known as: 783936555232, MOC-5-WR, KILMOC5WR
Features & Benefits
- A raised dome cover permits additional wiring room
- Furnished with captive ss screws and gasket
- LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.
Specifications
| Type: | Type C |
| Material: | Aluminum |
| Hub Diameter: | 1 1/2 in |
| Type: | Type C |
| Hub Diameter: | 1 1/2 in |
| Material: | Aluminum |