Type C Aluminum Mogul Conduit Body W/ Cover

Item #: 1153537

Cat #: MOC-0-WR

UPC: 783936555287

$ 3320.71 EA
Company wide:
0 in stock
Documents & Guides
Mo Series Type C Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 4 Inch, Volume 972.0 Cubicinches

Overview

Mo Series Type C Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 4 Inch, Volume 972.0 Cubicinches

Mo Series - Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers - C Type - Hub Size 4 Inch - Volume 972.0 Cubicinches

A raised dome cover permits additional wiring room. Furnished with captive ss screws and gasket. Built-in cable-pulling rollers. Volume is 972 cu. in.

Also known as: 783936555287, MOC-0-WR, KILMOC0WR

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 4 in
Type: Type C
Hub Diameter: 4 in
Material: Aluminum