4" C Hub, Aluminum Mogul Conduit Body, Gray

Item #: 1153534

Cat #: MOC-0

UPC: 783936555225

$ 3141.99 EA
Company wide:
268 in stock
Documents & Guides
4" C Hub, Aluminum Mogul Conduit Body, With Cover & Gasket, Aluminum, Copper Free (less than 4/10 of 1%), Powder Epoxy Paint, Gray

Overview

4" C Hub, Aluminum Mogul Conduit Body, With Cover & Gasket, Aluminum, Copper Free (less than 4/10 of 1%), Powder Epoxy Paint, Gray

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555225, MOC-0, KILMOC0

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 4 in
Type: Type C
Hub Diameter: 4 in
Material: Aluminum