90° 3/4" Iron Elbow, Male/Male

Item #: 1153532

Cat #: MM-90-2M

UPC: 783936170350

$ 39.07 EA
Company wide:
0 in stock
Documents & Guides
KIL MM-90-2M ELBOW 3/4 90 MM

Overview

KIL MM-90-2M ELBOW 3/4 90 MM
Also known as: 783936170350, MM-90-2M, KILMM902M

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires

Specifications

No Specifications Available