90° 1/2" Iron Elbow, Male/Male

Item #: 1153529

Cat #: MM-90-1M

UPC: 783936170343

$ 34.22 EA
Company wide:
0 in stock
Documents & Guides
KIL MM-90-1M ELBOW 1/2 90 MM

Overview

KIL MM-90-1M ELBOW 1/2 90 MM
Also known as: 783936170343, MM-90-1M, KILMM901M

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires

Specifications

No Specifications Available