Cable Connector, 3/4" NPT

Item #: 1153512

Cat #: MCX2

UPC: 783936960562

Company wide:
0 in stock
Documents & Guides
Cable Connector, 3/4" NPT, Aluminum, Resin Barrier

Overview

Cable Connector, 3/4" NPT, Aluminum, Resin Barrier

The new MC2X series is designed exclusively for jacketed interlocked, continuously corrugated welded armor and unarmored cable and acts as barrier for hazardous locations. This series now offers a simple to use Hawke Express and CELOX resin compound to provide a fast curing barrier. It prevents the spread of explosive gases and flame propagation. This series is equipped with a 360° armor grounding spring that is reusable. Robust threads and world class seal enables easy installation with minimal torque required. It is made from strong copper-free aluminum for caustic environments and is rated for Type 4X, 6 and IP66 and IPX8 protection for various harsh & hazardous environments.

Also known as: 783936960562, MCX2, KILMCX2

Specifications

Material: Aluminum
Material: Aluminum