70W HPS Fluorescent 120V 3/4" Ceiling Mount with Glass Refractor

Item #: 1153497

Cat #: MBL701-R5X2

UPC: 783936995410

Company wide:
0 in stock
Documents & Guides
KIL MBL701-R5X2 HPS 70W 120V

Overview

KIL MBL701-R5X2 HPS 70W 120V
Also known as: 783936995410, MBL701-R5X2, KILMBL701R5X2

Specifications

No Specifications Available