
70W HPS Fluorescent 120V 1" Ceiling Mount with Glass Refractor
Item #: 1153496
Cat #: MBL701-R5GX3
UPC: 783936995397
Company wide:
0
in stock
Documents & Guides
KIL MBL701-R5GX3 HPS 70W 120V
Overview
KIL MBL701-R5GX3 HPS 70W 120V
Also known as: 783936995397, MBL701-R5GX3, KILMBL701R5GX3
Specifications
No Specifications Available