70W HPS Fluorescent 120V 3/4" Ceiling Mount with Glass Refractor and Guard

Item #: 1153495

Cat #: MBL701-R5GX2

UPC: 783936995380

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL701-R5GX2 HPS 70W 120V

Overview

KIL MBL701-R5GX2 HPS 70W 120V
Also known as: 783936995380, MBL701-R5GX2, KILMBL701R5GX2

Specifications

No Specifications Available