70W HPS Fluorescent 120V 1-1/2" Stanchion Mount with Glass Refractor and Guard

Item #: 1153492

Cat #: MBL701-R5GD5

UPC: 783936995366

Company wide:
0 in stock
Documents & Guides
KIL MBL701-R5GD5 HPS 70W 120V

Overview

KIL MBL701-R5GD5 HPS 70W 120V
Also known as: 783936995366, MBL701-R5GD5, KILMBL701R5GD5

Specifications

No Specifications Available