
70W HPS Fluorescent 120V 1" Pendant with Glass Refractor and Guard
Item #: 1153488
Cat #: MBL701-R5GA3
UPC: 783936995328
Call for price
Company wide:
0
in stock
Documents & Guides
KIL MBL701-R5GA3 HPS 70W 120V
Overview
KIL MBL701-R5GA3 HPS 70W 120V
Also known as: 783936995328, MBL701-R5GA3, KILMBL701R5GA3
Specifications
No Specifications Available