70W HPS Fluorescent 120V 1-1/4" Stanchion Mount with Glass Refractor

Item #: 1153484

Cat #: MBL701-R5D4

UPC: 783936995298

Company wide:
0 in stock
Documents & Guides
KIL MBL701-R5D4 HPS 70W 120V

Overview

KIL MBL701-R5D4 HPS 70W 120V
Also known as: 783936995298, MBL701-R5D4, KILMBL701R5D4

Specifications

No Specifications Available