
70W HPS Fluorescent 120V 1" Pendant with Glass Refractor
Item #: 1153481
Cat #: MBL701-R5A3
UPC: 783936995267
Company wide:
0
in stock
Documents & Guides
KIL MBL701-R5A3 HPS 70W 120V
Overview
KIL MBL701-R5A3 HPS 70W 120V
Also known as: 783936995267, MBL701-R5A3, KILMBL701R5A3
Specifications
No Specifications Available