70W HPS Fluorescent 120V 3/4" Pendant with Glass Refractor

Item #: 1153480

Cat #: MBL701-R5A2

UPC: 783936995250

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL701-R5A2 HPS 70W 120V

Overview

KIL MBL701-R5A2 HPS 70W 120V
Also known as: 783936995250, MBL701-R5A2, KILMBL701R5A2

Specifications

No Specifications Available