70W HPS Fluorescent 120V 3/4" Ceiling Mount

Item #: 1153478

Cat #: MBL701-GX2

UPC: 783936995236

Company wide:
0 in stock
Documents & Guides
KIL MBL701-GX2 HPS 70W 120V 3

Overview

KIL MBL701-GX2 HPS 70W 120V 3
Also known as: 783936995236, MBL701-GX2, KILMBL701GX2

Specifications

No Specifications Available