
70W HPS Fluorescent 120V 1" Ceiling Mount with Globe and Guard
Item #: 1153477
Cat #: MBL701-GGX3
UPC: 783936995212
Call for price
Company wide:
0
in stock
Documents & Guides
KIL MBL701-GGX3 HPS 70W 120V
Overview
KIL MBL701-GGX3 HPS 70W 120V
Also known as: 783936995212, MBL701-GGX3, KILMBL701GGX3
Specifications
No Specifications Available