70W HPS Fluorescent 120V 1-1/2" Stanchion Mount with Globe and Guard

Item #: 1153476

Cat #: MBL701-GGD5

UPC: 783936995182

Company wide:
0 in stock
Documents & Guides
KIL MBL701-GGD5 HPS 70W 120V

Overview

KIL MBL701-GGD5 HPS 70W 120V
Also known as: 783936995182, MBL701-GGD5, KILMBL701GGD5

Specifications

No Specifications Available