
70W HPS Fluorescent 120V 1" Pendant with Globe and Guard
Item #: 1153473
Cat #: MBL701-GGA3
UPC: 783936995144
Company wide:
0
in stock
Documents & Guides
KIL MBL701-GGA3 HPS 70W 120V
Overview
KIL MBL701-GGA3 HPS 70W 120V
Also known as: 783936995144, MBL701-GGA3, KILMBL701GGA3
Specifications
No Specifications Available