70W HPS Fluorescent 120V 3/4" Pendant with Globe and Guard

Item #: 1153472

Cat #: MBL701-GGA2

UPC: 783936995137

Company wide:
0 in stock
Documents & Guides
KIL MBL701-GGA2 HPS 70W 120V

Overview

KIL MBL701-GGA2 HPS 70W 120V
Also known as: 783936995137, MBL701-GGA2, KILMBL701GGA2

Specifications

No Specifications Available