70W HPS Fluorescent 120V 1-1/2" Stanchion Mount

Item #: 1153471

Cat #: MBL701-GD5

UPC: 783936995120

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL701-GD5 HPS 70W 120V 1

Overview

KIL MBL701-GD5 HPS 70W 120V 1
Also known as: 783936995120, MBL701-GD5, KILMBL701GD5

Specifications

No Specifications Available