70W HPS Fluorescent 120V 3/4" Pendant

Item #: 1153465

Cat #: MBL701-GA2

UPC: 783936995076

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL701-GA2 HPS 70W 120V 3

Overview

KIL MBL701-GA2 HPS 70W 120V 3
Also known as: 783936995076, MBL701-GA2, KILMBL701GA2

Specifications

No Specifications Available